3/4 in. Stainless Steel Full Port Threaded x Socket Weld 1000# Ball Valve

You last purchased this on
 
Warren Valve LP

Contractor Series 3/4 in. Stainless Steel Full Port Threaded x Socket Weld 1000# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Warren Valve LP

Contractor Series 3/4 in. Stainless Steel Full Port Threaded x Socket Weld 1000# Ball Valve

  • Fast #
  • Part #W1030CSWF
  • Item #4254173
  • Manufacturer Part #1030C 3/4
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-351 CF8M, ASTM A-276 316
Clean Bagged:
No
Collection:
Contractor Series
End Connection 1:
NPT
End Connection 2:
Socket Weld
End Connections:
NPT x Socket Weld
FM Approved:
No
Handle Length (in):
4-13/100 in
Handle Material:
Stainless Steel
Handle Type:
Locking Lever
Height:
2-37/100 in
IAPMO Listed -:
No
Length:
2-47/50 in
Material:
Stainless Steel
Material Type:
316 SS
NSF Certified:
No
Pressure - High:
1000
Pressure Class:
1000#
Recommended Valve Application:
Water, Oil, Gas
UL Listed:
No
Valve Body Style:
3 piece
Valve Operator:
Locking Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE
Valve Size:
3/4 in
Valve Type:
Ball Valve
Weight:
1.54 lb