• Cart

DESCRIPTION

Warren Alloy Valve & Fitting Stainless Steel NPT Full Port Ball Valve

W1030SW

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
FM Approved
No
IAPMO Listed
No
Material
Stainless Steel
Material Type
316
Maximum Pressure
1500 psi
NSF Certified
No
Pressure Class
1500#
UL Listed
No
Valve Body Style
3 piece
Valve Port Opening
Full Port
Valve Size
1 in
Valve Type
Ball Valves

Starting at
Call for Pricing
  • QUANTITY