This product requires certification to purchase.

6 in. 150# RF FLG CF8M T10 Gate Valve PTFE Packing, API-603, Stainless Steel 316 Body, Trim 10, Bolted Bonnet

Warren Valve LP

1156 6 in. 150# RF FLG CF8M T10 Gate Valve PTFE Packing, API-603, Stainless Steel 316 Body, Trim 10, Bolted Bonnet

  • Fast #
  • Part #W1156WA10U
  • Item #7589498
  • Manufacturer Part #1156WA 6
5 out of 5 Customer Rating
Brand image
Warren Valve LP

1156 6 in. 150# RF FLG CF8M T10 Gate Valve PTFE Packing, API-603, Stainless Steel 316 Body, Trim 10, Bolted Bonnet

  • Fast #
  • Part #W1156WA10U
  • Item #7589498
  • Manufacturer Part #1156WA 6
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • NACE compliant, OS&Y, rising stem, flexible wedge, bolted bonnet, packing & gasket (Low fugitive emission)
  • Also available in our WA Series 2 in - 12 in
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Length
10-1/2 in
Pressure Class
150#
Valve Size
6 in
Weight
165 lb
Characteristics & Features
Collection
1156
Handle Material
Ductile Iron
Material
Stainless Steel
Material Type
316L
Valve Body Material
Stainless Steel
Valve Body Style
Flanged
Valve Bonnet Type
Bolted
Valve Disc Material
Stainless Steel
Valve Operator
Handwheel
Valve Seat Material
Stellite
Valve Stem
Rising
Valve Type
Gate Valve
Warranty & Product Information
ANSI
ANSI 304, ANSI B16.10, ANSI B16.34, ANSI B16.512
API
API 603
ASTM
ASTM A193 Grade 8B, ASTM A193 Grade B8MA, ASTM A194 Grade 8MA, ASTM A276 Grade 304, ASTM A276 Grade 316, ASTM A351 Grade CF8, ASTM A351 Grade CF8M, ASTM A439 Grade D2C, ASTM A536, ASTM A666 Grade 304
FM Approved
No
MSS
MSS SP-55
NSF Certified
No
Origin
Global
Recommended Valve Application
Gas, Oil, Petrochemical
UL Listed
No