This product requires certification to purchase.

2 in. 150# RF FLG CF8M T10 Globe Valve PTFE Packing, API 603, Stainless Steel 316 Body, Trim 10, Bolted Bonnet

Warren Valve LP

2 in. 150# RF FLG CF8M T10 Globe Valve PTFE Packing, API 603, Stainless Steel 316 Body, Trim 10, Bolted Bonnet

  • Fast #
  • Part #W2156WA10K
  • Item #7589527
  • Manufacturer Part #2156WA 2
5 out of 5 Customer Rating
Brand image
Warren Valve LP

2 in. 150# RF FLG CF8M T10 Globe Valve PTFE Packing, API 603, Stainless Steel 316 Body, Trim 10, Bolted Bonnet

  • Fast #
  • Part #W2156WA10K
  • Item #7589527
  • Manufacturer Part #2156WA 2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • NACE compliant, Teflon or graphite packing & gasket (Low fugitive emission)
  • Also available in our WA Series 2 in - 12 in
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Length
8 in
Pressure Class
150#
Valve Size
2 in
Characteristics & Features
Handle Material
Ductile Iron
Material
Stainless Steel
Material Type
316L, CF8M
Valve Body Material
Stainless Steel
Valve Disc Material
Stainless Steel
Valve Operator
Hand Wheel
Valve Type
Globe Valve
Warranty & Product Information
ANSI
ANSI 304, ANSI B16.10, ANSI B16.34, ANSI B16.512, ANSI Class 150
API
API 603
ASTM
ASTM A-193 Grade B8MA, ASTM A-194 Grade 8, ASTM A-194 Grade 8MA, ASTM A-216 Grade WCB, ASTM A-240 Grade 304, ASTM A-276 Grade 304, ASTM A-276 Grade 316, ASTM A-351 Grade CF8, ASTM A-351 Grade CF8M, ASTM A-439 Grade D2C, ASTM A-536, ASTM A-666 Grade 304
FM Approved
No
IAPMO Listed
No
MSS
MSS SP-55
NSF Certified
No
Origin
Global
Recommended Valve Application
Gas, Oil, Petrochemical
UL Listed
No