3-1/4 in. Air Intake Sign
3-1/4 in. Air Intake Sign
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Name:
- White
- Length:
- 17-3/4 in
- Lettering:
- Air Intake
- Width:
- 3-1/4 in