• Cart

DESCRIPTION

Warwick Hanger 6 in. Milford Type Hanger 25 Pack

WAR40

Fits Pipe Size:

SPECIFICATIONS

Coating
Copper
FM Approved
No
Fits Pipe Size
1/2 in
Gauge
18
Length
6 in
Material
Carbon Steel
UL Listed
No

Starting at
Call for Pricing
  • QUANTITY