6 x 1/2 in. Milford Type Hanger 25 Pack
6 x 1/2 in. Milford Type Hanger 25 Pack
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Coating:
- Copper
- FM Approved:
- No
- Fits Pipe Size:
- 1/2 in
- Gauge (metal):
- 18 ga
- Length:
- 6 in
- Material:
- Carbon Steel
- UL Listed:
- No