Warwick Hanger
7 in. Gas Vent Sign
Part #WAR50001 | Item #5097923 | Manufacturer Part #5000-1
Call for Pricing
EACH
Width:
7 inSHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
Documents
Specifications
ADA Compliant: No
Color Finish: [Yellow, Black]
Length: 3 in
Lettering: Gas Vent Directly Below Keep Clear Of All Obstructions
Material: Plastic
Width: 7 in