16 in. Plastic Lift & Turn Drain in Brushed Nickel
500 Series 16 in. Plastic Lift & Turn Drain in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2-2005
- Collection:
- 500 Series
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Connecting Pipe:
- Rigid
- Connection Type:
- Slip-Joint
- Drain Body Material:
- Plastic
- Fits Pipe Size:
- 1-1/2 in
- IAPMO Listed -:
- Yes
- Material Type:
- PVC
- Thread Type:
- Coarse
- Tub Depth:
- 16 in