16 in. Plastic Lift & Turn Drain in Oil Rubbed Bronze

You last purchased this on
 
Watco

500 Series 16 in. Plastic Lift & Turn Drain in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watco

500 Series 16 in. Plastic Lift & Turn Drain in Oil Rubbed Bronze

  • Fast #
  • Part #W500LTPVCBZ
  • Item #2972796
  • Manufacturer Part #500-LT-PVC-BZ
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Metal strainer body for cast iron or plastic tubs
  • Retainer plate for overflow elbow
  • Designed for heavy duty use in hotels, motels, and rental property
  • Replaceable, drip-proof Buna-N-Seal
  • Theft resistant brass stopper
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.2-2005
Collection:
500 Series
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Connecting Pipe:
Rigid
Connection Type:
Slip-Joint
Drain Body Material:
Plastic
Drain Body Material Type:
PVC
Fits Pipe Size:
1-1/2 in
IAPMO Listed -:
Yes
Thread Type:
Coarse
Tub Depth:
16 in