500-TL Series 16 in. Plastic Trip Lever Drain in Brushed Nickel

Part #W500TLPVCBN  |  Item #2448601  |  Manufacturer Part #500-TL-PVC-BN

$51.60 EACH

Color/Finish: Brushed Nickel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Designed for heavy duty use in hotels, motels, and rental property
  • Metal strainer body for cast iron or plastic tubs
  • Retainer plate for overflow elbow

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI 14-2007

ASTM Specifications: ASTM F-409-2002

CSA Certified: CSA B181.1

Collection: 500-TL Series

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Connecting Pipe: Rigid

Connection Type: Slip-Joint

Drain Body Material: Plastic

Drain Opening: 1-1/2 in

End Connection 1: NPSM

End Connections: NPSM

Height: 11-1/2 in

Material Type: PVC

NSF Certified: Yes

NSF Specifications: NSF 14

Thread Type: Coarse

Tub Depth: 16 in