16 in. Plastic Lift & Turn Drain in Brushed Nickel
600 Series 16 in. Plastic Lift & Turn Drain in Brushed Nickel
Frequently Purchased Together
Product Details
- Metal strainer body, 1.25" deep
- Theft resistant stopper
- Designed for heavy duty use in hotels, motels, and rental property
- Replaceable, drip-proof Buna-N-Seal
Documents
Specifications
- ASME:
- ASME A112.18.2-2008
- Collection:
- 600 Series
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Connecting Pipe:
- Rigid
- Connection Type:
- Solvent Weld
- Drain Body Material:
- Plastic
- Fits Pipe Size:
- 1-1/2 in
- Material Type:
- PVC
- Schedule Class:
- 40
- Thread Type:
- Coarse
- Tub Depth:
- 16 in