Lift and Turn Trim Kit Brushed Nickel
600 Series Lift and Turn Trim Kit Brushed Nickel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Designed for heavy duty use in hotels, motels, and rental property
- Replaceable, drip-proof Buna-n seal
- Theft resistant, brass stopper
- Brass strainer body, 1.25" deep
- Adapter bar for changing from 2 to 1 hole overflow plate
Documents
Specifications
- Collection:
- 600 Series
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 1-1/4 in
- Drain Component Type:
- Lift and Turn Trim Kit
- Height:
- 3-1/2 in
- Length:
- 3-1/2 in
- Material:
- Brass, Rubber
- Material Type:
- Buna-N
- Trim Ring:
- No
- Width:
- 3-63/100 in