• Cart

DESCRIPTION

  • Designed for heavy duty use in hotels, motels, and rental property
  • Metal strainer body, 1.25" deep
  • Replaceable, drip-proof Buna-N-Seal
  • Theft resistant stopper

Watco Presflo® ABS Pipe Foot Actuated Stopper

W601FAABS

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.2-2005
CSA Certified
CSA B125.2-05
Collection
Presflo®
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Drain Opening
1-1/2 in
End Connection 1
NPSM
Height
11-1/2 in
Material
Plastic
Material Type
ABS

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS