Brass Lavatory Drain with Overflow Polished Chrome
Brass Lavatory Drain with Overflow Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 20-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Brass
- With overflow hole
- Color/Finish: Polished Chrome
- Push/pull stopper
Specifications
- ASME:
- ASME A112.18.2
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Drain Base Material:
- Brass
- Grate Color Finish:
- Polished Chrome
- Grate Diameter:
- 1-1/4 in