• Cart

DESCRIPTION

Watco Innovator® Brass Lift and Turn Trim Kit

W959290C

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Innovator®
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
GSA Approved
No
IAPMO Listed
No
Length
3-1/2 in
Material
Brass
NSF Certified
No
Width
3-5/8 in

Starting at
Call for Pricing
  • QUANTITY