Foot Actuated ABS Pipe in Oil Rubbed Bronze
Foot Actuated ABS Pipe in Oil Rubbed Bronze
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Drain Body Material:
- Plastic
- IAPMO Listed -:
- No
- Material Type:
- ABS