Watco

Innovator® 900 Series 11-1/2 in. Plastic Toe-Tap Drain in Brushed Nickel

Part #W901FAABS  |  Manufacturer Part #901-FA-ABS-BN

Color/Finish:  

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Eliminates all screws
  • Eliminates need for separate overflow test plug
  • Eliminates leak due to loose overflow attachment
  • Eliminates dual inventory of 1 and 2 hole overflow plates

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.2-2005

CSA Certified: CSA B125.2-05

Collection: Innovator® 900 Series

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Connecting Pipe: Rigid

Connection Type: Solvent Weld

Drain Body Material: Plastic

Drain Opening: 1-1/2 in

Material Type: ABS

Thread Type: Coarse

Tub Depth: 11-1/2 in