16 in. Plastic Lift & Turn Drain in Chrome Plated

You last purchased this on
 
Watco

Innovator® 900 Series 16 in. Plastic Lift & Turn Drain in Chrome Plated

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watco

Innovator® 900 Series 16 in. Plastic Lift & Turn Drain in Chrome Plated

  • Fast #
  • Part #W901LTABSCPPK
  • Item #2465088
  • Manufacturer Part #901-LT-ABS-CP-PK
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Plated Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2
Collection:
Innovator® 900 Series
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Connecting Pipe:
Rigid
Connection Type:
Solvent Weld
Drain Body Material:
Plastic
IAPMO Listed -:
Yes
Schedule Class:
40
Strainer Body:
Metal
Thread Type:
Coarse
Tub Depth:
16 in