DESCRIPTION

Watco Innovator® 900 Series 16 in. Plastic Lift & Turn Drain in Brushed Nickel

W901LTABSBN

Manufacturer Part #: 901-LT-ABS-BN

Color/Finish

 

SPECIFICATIONS

Collection
Innovator® 900 Series
Connecting Pipe
Rigid
Connection Type
Solvent Weld
Drain Body Material
Plastic
IAPMO Listed
No
Strainer Body
Metal
Thread Type
Coarse

Print

DOCUMENTS