Innovator® 900 Series Plastic Lift & Turn Drain in Chrome Plated

Part #W901LTPVCCP  |  Item #1594802  |  Manufacturer Part #901-LT-PVC-CP

$25.64 EACH
(Pricing is for Chrome)

Color/Finish: Chrome

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Eliminates all screws
  • Eliminates need for separate overflow test plug
  • Eliminates leaks due to loose overflow attachment
  • Eliminates dual inventory of one- and two-hole over-flow plates
  • ADA compliant

Documents

Specifications

ASME Specifications: ASME A112.18.2

Collection: Innovator® 900 Series

Color Finish: Chrome

Color Finish Category: Chromes

Connecting Pipe: Rigid

Connection Type: NPSM

Drain Body Material: Plastic

Drain Body Material Type: PVC

Fits Pipe Size: 1-1/2 in

Material: Plastic

Material Type: PVC

Schedule Class: 40

Strainer Body: Metal

Thread Type: Coarse