Innovator® 900 Series Plastic Lift & Turn Drain in Chrome Plated

Part #W901LTRIABSCP  |  Item #2902371  |  Manufacturer Part #901-LTRI-ABS-CP

$14.56 EACH

Color/Finish: Chrome Plated

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

ASME Specifications: ASME A112.18.2-2005

Collection: Innovator® 900 Series

Color Finish: Chrome Plated

Color Finish Category: Chromes

Connecting Pipe: Rigid

Connection Type: Solvent Weld

Drain Body Material: Plastic

Material Type: ABS

Schedule Class: 40

Strainer Body: Metal

Thread Type: Coarse