Plastic Lift & Turn Drain in Chrome Plated
Innovator® 902 Plastic Lift & Turn Drain in Chrome Plated
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Eliminates leak due to loose overflow attachment
- Eliminates dual inventory of 1 and 2 hole overflow plates
- Eliminates all screws
Documents
Specifications
- Collection:
- Innovator® 902
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Connection Type:
- Solvent Weld
- Drain Body Material:
- Plastic
- Drain Body Material Type:
- PVC
- Fits Pipe Size:
- 1-1/2 in
- IAPMO Listed -:
- No
- Schedule Class:
- 40
- Strainer Body:
- Metal