DESCRIPTION

Watco Innovator® 900 Series Plastic Lift & Turn Drain in Brushed Bronze

W901LTRIPVCBZ

Manufacturer Part #: 901-LTRI-PVC-BZ

Color/Finish

 

SPECIFICATIONS

Collection
Innovator® 900 Series
Connecting Pipe
Rigid
Connection Type
Solvent Weld
Drain Body Material
Plastic
IAPMO Listed
No
ISO Specifications
No
Strainer Body
Metal
Thread Type
Coarse

Print