11-1/2 in. Plastic Toe-Tap Drain in Polished Chrome

You last purchased this on
 
Watco

Innovator® 900 Series 11-1/2 in. Plastic Toe-Tap Drain in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watco

Innovator® 900 Series 11-1/2 in. Plastic Toe-Tap Drain in Polished Chrome

  • Fast #
  • Part #W900FASF0CP
  • Item #7107545
  • Manufacturer Part #900-FASF-0-CP
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Eliminates need for separate overflow test plug
  • Eliminates leak due to loose overflow attachment
  • Eliminates all screws
  • Eliminates dual inventory of one- and two-hole overf low plates
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.2 2005
Collection:
Innovator® 900 Series
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Connecting Pipe:
Rigid
Connection Type:
Solvent Weld
Drain Body Material:
Plastic
IAPMO Listed -:
No
Product Type:
Tub Closure
Thread Size:
1-1/2 in
Thread Type:
Coarse
Tub Depth:
11-1/2 in