Innovator® 900 Series Plastic Toe-Tap Drain in Chrome Plated

Part #W900PFSF0CP  |  Item #7107561  |  Manufacturer Part #900-PFSF-0-CP

$8.82 EACH

Color/Finish: Chrome Plated

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

CARB OTC LEED Compliant: No

Collection: Innovator® 900 Series

Color Finish: Chrome Plated

Color Finish Category: Chromes

Connecting Pipe: Rigid

Connection Type: Solvent Weld

Drain Body Material: Plastic

IAPMO Listed: No

Thread Type: Coarse