Innovator® 900 Series Plastic Toe-Tap Drain in Chrome Plated

Part #W901PFRIPVCCP  |  Item #2145532  |  Manufacturer Part #901-PFRI-PVC-CP

$19.85 EACH

Color/Finish: Chrome Plated

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Does not include overflow plate and stopper assembly
  • Eliminates all screws
  • Eliminates need for separate overflow test plug
  • Eliminates leak due to loose overflow attachment
  • Eliminates dual inventory of 1 and 2 hole overflow plates

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.2

Collection: Innovator® 900 Series

Color Finish: Chrome Plated

Color Finish Category: Chromes

Connecting Pipe: Rigid

Connection Type: Solvent Weld

Drain Body Material: Plastic

IAPMO Listed: No

Material Type: PVC

Thread Type: Coarse