Plastic Toe-Tap Drain in Chrome Plated
Innovator® 900 Series Plastic Toe-Tap Drain in Chrome Plated
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Eliminates leaks due to loose overflow attachment
- Perfect for use in 2 x 4 walls
- Eliminates need for separate overflow test plug
- Square O Strap is crimped onto tube for solid attachment to bracket or stud
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Innovator® 900 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Connecting Pipe:
- Rigid
- Drain Body Material:
- Plastic
- IAPMO Listed -:
- No
- Material Type:
- PVC
- Thread Type:
- Coarse