Innovator® 900 Series Plastic Toe-Tap Drain in Polished Nickel

Part #W901PPPVCNP  |  Item #4855233  |  Manufacturer Part #901-PP-PVC-NP

$74.14 EACH
(Pricing is for Polished Nickel)

Color/Finish: Polished Nickel

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

Collection: Innovator® 900 Series

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Connecting Pipe: Rigid

Connection Type: Solvent Weld

Drain Body Material: Plastic

IAPMO Listed: No

Thread Type: Coarse