Innovator® Plastic Bath Waste in Polished Chrome

Part #W590LTRIPVCCP  |  Item #4633766  |  Manufacturer Part #590-LTRI-PVC-CP

$20.19 EACH

Color/Finish: Chrome Plated

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Innovator®

Color Finish: Chrome Plated

Color Finish Category: Chromes

Drain Body Material: Plastic

IAPMO Listed: No

Material Type: PVC