DESCRIPTION

Watco Lift and Turn Waste and Overflow Drain

W590LTPVC

Manufacturer Part #: 590-LT-PVC-CP

Color/Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Drain Body Material
Plastic
IAPMO Listed
No
Material Type
PVC

Print