NuFit® 2-7/8 in. Bathtub Stopper and Drain Push Pull Grid

Part #W48751PPCPG  |  Item #4417369  |  Manufacturer Part #48751-PP-CP-G

$18.78 EACH

Color/Finish: Chrome Plated

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Nufit®
  • Covers strainer body flanges up to 2 7/8" diameter
  • Cross bars required
  • Installs with brass pin
  • Fits 3/8 and 5/16 threads
  • Grid strainer
  • Chrome

Specifications

Collection: NuFit®

Color Finish: Chrome Plated

Color Finish Category: Chromes

Drain Component Type: Tub Closure

Material: Brass

Trim Ring: No