NuFit® 3-1/2 in. Push Pull Trim Kit in Polished Chrome

Part #W948701PPCP  |  Item #4417372  |  Manufacturer Part #948701-PP-CP

$24.61 EACH

Color/Finish: Polished Chrome

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Nufit®
  • Innovator® overflow plate
  • Covers strainer body flanges up to 2 7/8" diameter
  • Cross bars required
  • Installs with brass pin
  • Fits 3/8 and 5/16 threads
  • Includes Innovator® overflow plate, snap-on retainer ring, combo pin and adapter bar
  • Chrome

Specifications

Collection: NuFit®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Drain Body Material: Stainless Steel

IAPMO Listed: No

Tub Depth: 3-1/2 in