Watco
NuFit® 3-1/2 in. Push Pull Trim Kit with Grid in Polished Chrome
Part #W48700PPCPG | Item #4417370 | Manufacturer Part #48700-PP-CP-G
How to get it:
Product Details
- Nufit®
- Covers strainer body flanges up to 2 7/8" diameter
- Cross bars not required
- Installs with included silicone adhesive
- Includes one-hole overflow plate, adapter bar, screw, grid strainer and silicone
- Chrome
Specifications
Collection: NuFit®
Color Finish: Polished Chrome
Color Finish Category: Chromes
Drain Body Material: Stainless Steel
IAPMO Listed: No
Tub Depth: 3-1/2 in
-
Call for Pricing
-
Call for Pricing