Push Pull Trim Kit in Polished Chrome
NuFit® Push Pull Trim Kit in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Covers strainer body flanges up to 2-7/8 in. diameter
- Cross bars not required
- Nufit®
- Chrome
- Includes one-hole overflow plate, adapter bar, screw and silicone
- Installs with included silicone adhesive
Specifications
- Collection:
- NuFit®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Drain Body Material:
- Stainless Steel
- IAPMO Listed -:
- No
- Product Type:
- Trim Kit