NuFit® Trim Kit in Brushed Nickel

Part #W48100BN  |  Item #7189916  |  Manufacturer Part #48100BN

$65.95 EACH

Color/Finish: Brushed Nickel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

Collection: NuFit®

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

IAPMO Listed: No

Material: Brass

Trim Ring: No