• Cart

DESCRIPTION

  • Cover is thinner than a standard strainer body (.03") and will not create a water dam
  • Install chrome on the rough-in and easily upgrade to a special finish without removing the strainer body
  • Quickly and easily replace a damaged strainer body

Watco Push Pull® Plumb Pak Trim Kit Snap Inlet

W939290B

Color Finish

 

SPECIFICATIONS

Collection
Push Pull®
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Material
Stainless Steel

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS