Metal Tall Bath Waste in Polished Chrome

You last purchased this on
 
Watco

Presflo® Metal Tall Bath Waste in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watco

Presflo® Metal Tall Bath Waste in Polished Chrome

  • Fast #
  • Part #W552PPBRSCPU
  • Item #4435680
  • Manufacturer Part #552-PP-BRS-CP-U
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2-2005
Collection:
Presflo®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Drain Base Material:
Metal
Grate Color Finish:
Polished Chrome
IAPMO Listed -:
No