1-1/4 in. Theft- Resistent Brass Stopper Tub Trim Kit Polished Brass
Push Pull® 1-1/4 in. Theft- Resistent Brass Stopper Tub Trim Kit Polished Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASME:
- ASME A112.18.2-2005
- Collection:
- Push Pull®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Depth:
- 1-1/4 in
- Material:
- Brass, Metal
- Trim Ring:
- No