1-1/4 in. Tub Trim Kit Brushed Nickel

You last purchased this on
 
Watco

Push Pull® 1-1/4 in. Tub Trim Kit Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watco

Push Pull® 1-1/4 in. Tub Trim Kit Brushed Nickel

  • Fast #
  • Part #W38290BN
  • Item #2145114
  • Manufacturer Part #38290-BN
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Metal strainer body, 1.25" deep
  • Designed for heavy-duty use in hotels, motels and rental properties
  • Theft-resistant brass stopper
  • Adapter bar for changing from 2 to 1 hole overflow plate
  • Replaceable, drip-proof Buna-N-seal
  • Requires Certification

Documents


Specifications

Collection:
Push Pull®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
1-1/4 in
Diameter:
3-3/8 in
Material:
Brass, Plastic
Product Type:
Push Pull Trim Kit
Trim Ring:
No