Brass Lift and Turn Tub Closure Replacement in Polished Chrome

You last purchased this on
 
Watco

Push Pull® Brass Lift and Turn Tub Closure Replacement in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watco

Push Pull® Brass Lift and Turn Tub Closure Replacement in Polished Chrome

  • Fast #
  • Part #W38306CP
  • Item #1079322
  • Manufacturer Part #38306-CP
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Collection:
Push Pull®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Drain Body Material:
Brass
Fits Pipe Size:
3-1/2 in
IAPMO Listed -:
No