Brass Push-Pull Drain in Chrome Plated
Push Pull® Brass Push-Pull Drain in Chrome Plated
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Metal strainer body, 1.25 in deep
- Designed for heavy-duty use in hotels, motels, and rental property
- Theft-resistant, brass stopper
- Replaceable, drip-proof Buna-N-seal
Documents
Specifications
- Collection:
- Push Pull®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Depth:
- 1-1/4 in
- Drain Body Material:
- Brass
- Fits Pipe Size:
- 2-11/100 in
- Fitting Size 1:
- 1-87/100 in
- Fitting Sizes:
- 1-87/100 in
- IAPMO Listed -:
- Yes