Brass and Metal Push-Pull Drain Trim Kit in Oil Rubbed Bronze
QuickTrim® Brass and Metal Push-Pull Drain Trim Kit in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
- Install chrome on the rough-in and easily upgrade to a special finish without removing the strainer body
- Quickly and easily replace a damaged strainer body
- No tools needed
- Eliminates the labor required to remove and replace the strainer body
- The O-ring seal is all that is required; no silicone, plumber’s putty, or epoxy is needed
- Eliminates destroying the integrity of your test when removing a strainer body
- Cover is thinner than a standard strainer body (.03 in) and will not create a water dam
- Looks just as good as the original strainer body
- Eliminates the possibility of cross-threading or damaging the tub of the drain fitting moving out of line when replacing the strainer body
Specifications
- Collection:
- QuickTrim®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 5/16 in
- Fitting Sizes:
- 3/8 in x 5/16 in
- IAPMO Listed -:
- No
- Material:
- Brass, Metal
- Product Type:
- Push Pull Trim Kit
- Trim Only:
- Yes
- Trim Ring:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.7 lb