Brass and Metal Push-Pull Drain Trim Kit in Brushed Nickel

You last purchased this on
 
Watco

QuickTrim® Brass and Metal Push-Pull Drain Trim Kit in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watco

QuickTrim® Brass and Metal Push-Pull Drain Trim Kit in Brushed Nickel

  • Fast #
  • Part #W39290BN
  • Item #3402510
  • Manufacturer Part #39290-BN
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Install chrome on the rough-in and easily upgrade to a special finish without removing the strainer body
  • Quickly and easily replace a damaged strainer body
  • No tools needed
  • Eliminates the labor required to remove and replace the strainer body
  • The O-ring seal is all that is required; no silicone, plumber’s putty, or epoxy is needed
  • Eliminates destroying the integrity of your test when removing a strainer body
  • Cover is thinner than a standard strainer body (.03 in) and will not create a water dam
  • Looks just as good as the original strainer body
  • Eliminates the possibility of cross-threading or damaging the tub of the drain fitting moving out of line when replacing the strainer body
  • Requires Certification

Specifications

Collection:
QuickTrim®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Fitting Size 1:
3/8 in
Fitting Size 2:
5/16 in
Fitting Sizes:
3/8 in x 5/16 in
IAPMO Listed -:
No
Material:
Brass, Metal
Product Type:
Push Pull Trim Kit
Trim Only:
Yes
Trim Ring:
No
WaterSense Labeled:
No
Weight:
0.7 lb