Lift and Turn Bath Waste in Brushed Chrome
S40 Lift and Turn Bath Waste in Brushed Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- S40
- Color Finish Category:
- Chromes
- Color Finish Name:
- Brushed Chrome
- Connecting Pipe:
- Rigid
- Connection Type:
- Slip-Joint
- Drain Body Material:
- Plastic
- Drain Body Material Type:
- PVC
- IAPMO Listed -:
- No