Tub Closure Polished Chrome

Part #W48200CP  |  Item #1079221  |  Manufacturer Part #48200-CP

$23.68 EACH

Color/Finish: Chrome

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • No difficult, time consuming work
  • No tools, extensive plumbing or repairs
  • Replaces virtually any bathtub drain trim
  • Strainer body cover glues to old body with supplied silicone

Documents

Specifications

Color Finish: Chrome

Color Finish Category: Chromes

Drain Body Material: Brass

Fits Pipe Size: 1-1/2 in

Type: W48200CP