Watco

Turnstyle® Lavatory Drain in Polished Chrome

Part #W501TSBRSCP  |  Item #7014739  |  Manufacturer Part #501-TS-BRS-CP

$141.00 EACH

Color/Finish:  

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  12

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASME Specifications: ASME A112.18.2

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.2

Collection: Turnstyle®

Gauge: 20

IAPMO Listed: No