• Cart

DESCRIPTION

  • For tubs up to 24" deep
  • Male threaded overflow elbow, retainer nut, flexible overflow extension and test kit included
  • Measures 26" vertically from center of overflow to center of drain pipe
  • Repairable from inside tub (no access panel required)

Watco Innovator® Waste and Overflow Drain Kit

W938CAPVC

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.18.2-2005
CSA Certified
CSA B125.2-05
Collection
Innovator®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Material
Plastic

Starting at
Call for Pricing
  • QUANTITY