DESCRIPTION

Water 1 gph Remote Chiller

WWIC400S

Height:

SPECIFICATIONS

ADA Compliant
No
Application
Commercial
Depth
15-1/2 in
Flow Rate
1.75 gph
Height
11-1/2 in
Lead Law Compliant
Yes
Material
Galvanized Steel
Spout Height
11-1/2 in
Volts
115V
Width
10-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY