1.90 gal. Reverse Osmosis Water Filter
1.90 gal. Reverse Osmosis Water Filter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- System includes: reverse osmosis advanced drinking water unit with 1.9 gallon storage tank
- Lead-free Chrome faucet
- Four-stage reverse osmosis drinking water system produces great tasting, affordable drinking water for the entire family
- Delivers 25 gallons of crystal clear water per day
- Warranty card
- Owner's manual
- Filter change indicator
- Installation kit
- Includes patented Smartap® push button monitor system
- Innovative space-saving design for increased room underneath sinks and bar areas
Specifications
- ANSI:
- ANSI 42
- Capacity:
- 1.90 gal
- NSF:
- NSF 42
- NSF Certified:
- Yes